text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M42X140


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M42
Length 140 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 2210
Commodity code

Dimensions

b 96
d-D M42
dk (max.) 63
Full thread if L ≤ 130
k (max.) 42
L (mm) 140
P 4.5
s 32

Standards

NEN 1241
NF E25-125
DIN 912
BS 4168-1
ISO 4762
ASME B18.3.1M

Article numbers

Article number 07060.420.140
EAN 8715492060532
UBB 952351358785
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.