text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M30X80


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 5
Full Box only

Specifications

Diameter M30
Length 80 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 700
Commodity code

Dimensions

b 72
d-D M30
dk (max.) 45
Full thread if L ≤ 100
k (max.) 30
L (mm) 80
P 3.5
s 22

Standards

NF E25-125
DIN 912
ASME B18.3.1M
NEN 1241
BS 4168-1
ISO 4762

Article numbers

Article number 07060.300.080
EAN 8715492059864
UBB 951351650258
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.