text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M18X100


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M18
Length 100 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 243
Commodity code

Dimensions

b 48
d-D M18
dk (max.) 27
Full thread if L ≤ 65
k (max.) 18
L (mm) 100
P 2.5
s 14

Standards

BS 4168-1
NEN 1241
ASME B18.3.1M
DIN 912
ISO 4762
NF E25-125

Article numbers

Article number 07060.180.100
EAN 8715492058577
UBB 950351416058
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.