text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw MF/MEF DIN 912 Steel Plain 12.9 M8X1.00X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 14.55
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 25
d-D M8
dk (max.) 13
Full thread if L ≤ 25
k (max.) 8
L (mm) 25
P 1
s 6

Standards

BS 4168-1
DIN 912
ISO 12474
ASME B18.3.1M
NF E25-125
NEN 1241

Article numbers

Article number 07040.080.025
EAN 8715492054203
UBB 952351306065
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.