text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Steel Plain 10.9 M20X230


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 5
Full Box only

Specifications

Diameter M20
Length 230 mm
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 614
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 52
d-D M20
dk (max.) 30
Full thread if L ≤ 75
k (max.) 20
L (mm) 230
P 2.5
s 17

Standards

NEN 1241
ASME B18.3.1M
ISO 4762
DIN 912
BS 4168-1
NF E25-125

Article numbers

Article number 07015.200.230
EAN 8715494507257
UBB 500621749877
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.