text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M30X80


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 2
Full Box only

Specifications

Diameter M30
Length 80 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 700
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 72
d-D M30
dk (max.) 45
Full thread if L ≤ 100
k (max.) 30
L (mm) 80
P 3.5
s 22

Standards

DIN 912
ISO 4762
NEN 1241
ASME B18.3.1M
NF E25-125
BS 4168-1

Article numbers

Article number 07000.300.080
EAN 8715492048387
UBB 950351391954
UNSPSC 31161605
NATO Stock Number 5305-17-118-7957

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.