text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M22X140


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 10
Full Box only

Specifications

Diameter M22
Length 140 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 512
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 56
d-D M22
dk (max.) 33
Full thread if L ≤ 70
k (max.) 22
L (mm) 140
P 2.5
s 17

Standards

NF E25-125
ISO 4762
BS 4168-1
NEN 1241
DIN 912
ASME B18.3.1M

Article numbers

Article number 07000.220.140
EAN 8715492047526
UBB 950351387838
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.