text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut H=1xD ISO 4033 Steel Plain 12 M16


Article number
Diameter
Show all diameters
Brand Fabory
Class 12
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 12
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 37
Commodity code

Dimensions

d-D M16
m 16.4
P 2
s 24

Standards

ISO 4033

Article numbers

Article number 04193.160.001
EAN 8717077295827
UBB 500650813610
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.