text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut DIN 934 Steel Plain |12| M14


This hex nut is made to DIN 934 specs and manufactured from plain steel—steel with no coating or surface treatment. The material is strong, but on its own it offers little resistance to corrosion. The nut has a strength class of |12| and features a metric thread. Please note: class |12| nuts are rated for strength according to DIN 267-4 and have a lower load capacity than a class 12 nut per ISO 898-2. Mechanical overloading can cause the threads of the nut or bolt to strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |12|
Driving features Hexagon
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M14
Brand Fabory
Class |12|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 23
Commodity code

Dimensions

d-D M14
m 11
P 2
s 22

Description

This hex nut is made to DIN 934 specs and manufactured from plain steel—steel with no coating or surface treatment. The material is strong, but on its own it offers little resistance to corrosion. The nut has a strength class of |12| and features a metric thread. Please note: class |12| nuts are rated for strength according to DIN 267-4 and have a lower load capacity than a class 12 nut per ISO 898-2. Mechanical overloading can cause the threads of the nut or bolt to strip.

Standards

NF E25-401
NEN 1560
DIN 934

Article numbers

Article number 04190.140.001
EAN 8715492123152
UBB 950355327129
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.