text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Steel Plain |10| M12X1.50


This hex nut with a metric fine thread is made from bright steel—steel without any coating or surface treatment. It's a strong material, but on its own, it offers little protection against corrosion. The nut is standardized to DIN 934 and has a strength class of |10|. Please note: class |10| nuts are rated according to DIN 267-4 and have a lower load capacity than class 10 nuts under ISO 898-2. In the event of mechanical overload, the threads on the nut or bolt may strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 16
Commodity code

Dimensions

d-D M12
m 10
P 1.5
s 19

Description

This hex nut with a metric fine thread is made from bright steel—steel without any coating or surface treatment. It's a strong material, but on its own, it offers little protection against corrosion. The nut is standardized to DIN 934 and has a strength class of |10|. Please note: class |10| nuts are rated according to DIN 267-4 and have a lower load capacity than class 10 nuts under ISO 898-2. In the event of mechanical overload, the threads on the nut or bolt may strip.

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 04180.120.150
EAN 8715492122902
UBB 950355043981
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.