text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut ISO 4032 Steel Plain 12 M12


This hex nut is made from plain steel—steel with no coating or surface treatment. It's a strong material, but on its own, it offers little resistance to corrosion. The nut is manufactured to the ISO 4032 standard and features metric threading. With a property class of 12, it's designed to pair with bolts and screws rated at class 12.9 or lower.

Article number
Diameter
Show all diameters
Brand Fabory
Class 12
Driving features Hexagon
Material Steel
Packed per 500
Full Box only

Specifications

Diameter M12
Brand Fabory
Class 12
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 14.67
Commodity code

Dimensions

d-D M12
m (max.) 10.8
P 1.75
s 18

Description

This hex nut is made from plain steel—steel with no coating or surface treatment. It's a strong material, but on its own, it offers little resistance to corrosion. The nut is manufactured to the ISO 4032 standard and features metric threading. With a property class of 12, it's designed to pair with bolts and screws rated at class 12.9 or lower.

Standards

ISO 4032

Article numbers

Article number 04131.120.001
EAN 8717077238350
UBB 500648942281
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.