text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 10 M18

Specifications

Diameter M18
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Thread Metric thread
Weight per piece (g) 23
Commodity code

Dimensions

d-D M18
m (max.) 15.8
P 2.5
s 27

Description

This hex nut is manufactured to ISO 4032 standards and made from Grade 10 steel, making it compatible with bolts and screws up to Grade 10.9. It features a metric thread and a Zinc Flake surface coating per ISO 10683 (flZnnc), which is Cr(VI)-free. This coating blends zinc and aluminum to deliver superior corrosion resistance compared to a pure zinc layer of the same thickness. Best of all, the coating process eliminates any risk of hydrogen embrittlement.

Standards

ISO 4032

Article numbers

Article number 04130.180.001
EAN 8715494427210
UBB 500613152841
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.