text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut ISO 4032 Steel Plain 10 M24


This hex nut is made from bare steel—steel without any coating or surface treatment. While bare steel is strong, it offers little natural resistance to corrosion. The nut is manufactured to ISO 4032 standards and features a property class 10 rating, making it compatible with bolts and screws rated at property class 10.9 or lower. It comes with metric threading.

Article number
Diameter
Show all diameters
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M24
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 116
Commodity code

Dimensions

d-D M24
m (max.) 21.5
P 3
s 36

Description

This hex nut is made from bare steel—steel without any coating or surface treatment. While bare steel is strong, it offers little natural resistance to corrosion. The nut is manufactured to ISO 4032 standards and features a property class 10 rating, making it compatible with bolts and screws rated at property class 10.9 or lower. It comes with metric threading.

Standards

ISO 4032

Article numbers

Article number 04124.240.001
EAN 8715494426527
UBB 500579970202
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.