text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut ISO 4032 Steel Plain 10 M4


Article number
Diameter
Show all diameters
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 1,000
Full Box only

Specifications

Diameter M4
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.7
Commodity code

Dimensions

d-D M4
m (max.) 3.2
P 0.7
s 7

Standards

ISO 4032

Article numbers

Article number 04124.040.001
EAN 8717077052512
UBB 500645028704
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.