text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 934 Steel Zinc plated |10| M27


Article number
Diameter
Show all diameters
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 50
Full Box only

Specifications

Diameter M27
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 148
Commodity code

Dimensions

d-D M27
m 22
P 3
s 41

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 04121.270.001
EAN 8717077052505
UBB 500645028621
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.