text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 934 Steel Zinc plated |10| M14


Article number
Diameter
Show all diameters
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Diameter M14
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 23
Commodity code

Dimensions

d-D M14
m 11
P 2
s 22

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 04121.140.001
EAN 8715492119735
UBB 950355767019
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.