text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Zinc plated |10| M10


This DIN 934 hex nut is made of steel with an electrolytically zinc-plated finish, making it suitable for indoor use or applications with very mild exposure. It features metric threading and is standardized to DIN 934. Please note: Class |10| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 10 nuts rated to ISO 898-2. Mechanical overloading can cause the threads on the nut or bolt to strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Packed per 250
Full Box only

Specifications

Diameter M10
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 10.54
Commodity code

Dimensions

d-D M10
m 8
P 1.5
s 17

Description

This DIN 934 hex nut is made of steel with an electrolytically zinc-plated finish, making it suitable for indoor use or applications with very mild exposure. It features metric threading and is standardized to DIN 934. Please note: Class |10| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 10 nuts rated to ISO 898-2. Mechanical overloading can cause the threads on the nut or bolt to strip.

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 04121.100.001
EAN 8715492119711
UBB 950355766854
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.