text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 934 Steel Zinc plated |10| M4


Article number
Diameter
Show all diameters
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 250
Full Box only

Specifications

Diameter M4
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 0.73
Commodity code

Dimensions

d-D M4
m 3.2
P 0.7
s 7

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 04121.040.001
EAN 8715492119674
UBB 950355814464
UNSPSC 31161727
NATO Stock Number 5310-12-125-7800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.