text.skipToContent text.skipToNavigation
We are currently experiencing a technical issue. Stock and pricing information is temporarily unavailable, and orders cannot be placed at this time. We apologize for the inconvenience.

Hexagon nut DIN 934 Steel Plain |10| M4


This hex nut is manufactured to DIN 934 standards in plain steel—raw steel with no coating or surface treatment. While the material itself is strong, it offers little inherent protection against corrosion. The nut features metric threading and is rated at strength class |10|. Please note: class |10| nuts are rated according to DIN 267-4 and have a lower load capacity than class 10 nuts rated to ISO 898-2. Mechanical overloading can cause the threads on either the nut or bolt to strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Packed per 1,000
Full Box only

Specifications

Diameter M4
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.73
Commodity code

Dimensions

d-D M4
m 3.2
P 0.7
s 7

Description

This hex nut is manufactured to DIN 934 standards in plain steel—raw steel with no coating or surface treatment. While the material itself is strong, it offers little inherent protection against corrosion. The nut features metric threading and is rated at strength class |10|. Please note: class |10| nuts are rated according to DIN 267-4 and have a lower load capacity than class 10 nuts rated to ISO 898-2. Mechanical overloading can cause the threads on either the nut or bolt to strip.

Standards

NEN 1560
NF E25-401
DIN 934

Article numbers

Article number 04120.040.001
EAN 8715492119469
UBB 950355322096
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.