text.skipToContent text.skipToNavigation

Hexagon nut oversized thread DIN 934 Steel Hot dip galvanized |10| M20


This hex nut is manufactured to DIN 934 standards and made from steel with a hot-dip galvanized finish. It features an oversized metric thread produced to a 6AZ tolerance class. Pair it with externally threaded components—such as bolts or threaded rods—that meet the 6g tolerance class prior to galvanizing. Because the thread is tapped after galvanizing, it doesn't carry a coating of its own; corrosion resistance is instead provided by the zinc layer on the mating part. Please note: Class |10| nuts conform to DIN 267-4 and have a lower load capacity than Class 10 nuts per ISO 898-2. Mechanical overloading may cause the threads of either the nut or the bolt to strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |10|
Driving features Hexagon
Extra info oversized
Packed per 100
Full Box only

Specifications

Diameter M20
Brand Fabory
Class |10|
Driving features Hexagon
Extra info oversized
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 55.6
Info
  • Oversized hot dip galvanized nuts are manufactured with thread tolerance class 6AZ and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6g before coating.
  • As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.oversized
Commodity code

Dimensions

d-D M20
m 16
P 2.5
s 30

Description

This hex nut is manufactured to DIN 934 standards and made from steel with a hot-dip galvanized finish. It features an oversized metric thread produced to a 6AZ tolerance class. Pair it with externally threaded components—such as bolts or threaded rods—that meet the 6g tolerance class prior to galvanizing. Because the thread is tapped after galvanizing, it doesn't carry a coating of its own; corrosion resistance is instead provided by the zinc layer on the mating part. Please note: Class |10| nuts conform to DIN 267-4 and have a lower load capacity than Class 10 nuts per ISO 898-2. Mechanical overloading may cause the threads of either the nut or the bolt to strip.

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 04119.200.001
EAN 8715494514149
UBB 500621921799
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.