text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Plain, Class 12.9 M30X70


Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 12.9 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon
Packed per 10
Full Box only

Specifications

Diameter M30
Length 70 mm
Brand Fabory
Class 12.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 590
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

d-D M30
k 18.7
L (mm) 70
P 3.5
s 46

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 12.9 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

DIN 933
NEN 1568
ASME B18.2.3.1M
ISO 4017
NF E25-114

Article numbers

Article number 04118.300.070
EAN 8715492119414
UBB 954351108202
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.