text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut BSW BS 1083 Steel Plain Gr.A 7/8


Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.A
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 25
Full Box only

Specifications

Diameter 7/8 Inch
Brand Fabory
Class Gr.A
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 9
Weight per piece (g) 98.7
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
  • Depending on availability the dimensions may deviate.
Commodity code

Dimensions

A 1.3
E 0.75

Standards

BS 1083

Article numbers

Article number 03460.222.001
EAN 8715492111746
UBB 950355039948
UNSPSC 31161727
Nato Stock Number 5310-17-026-0009

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.