text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon head bolt BSW BS ≈1083 Steel Plain Gr.R 5/8X2 Inch

Specifications

Diameter 5/8 Inch
Length 50 mm
Brand Fabory
Class Gr.R
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 11
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).
  • Depending on availability the dimensions may deviate.
Commodity code

Dimensions

A 0.101
F 0.417
L (mm) 50
LT (min.) 1.25

Standards

BS ≈1083

Article numbers

Article number 03400.158.050
EAN 8715492110473
UBB 950351301607
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.