text.skipToContent text.skipToNavigation

Hexagon head bolt BSW BS ≈1083 Steel Plain Gr.R 1/2X1.1/2

Specifications

Diameter 1/2 Inch
Length 35 mm
Brand Fabory
Class Gr.R
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 12
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).
  • Depending on availability the dimensions may deviate.
Commodity code

Dimensions

A 0.82
F 0.343
L (mm) 35
LT (min.) 1

Standards

BS ≈1083

Article numbers

Article number 03400.127.035
EAN 8715492110268
UBB 950351300385
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.