text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon head screw BSF BS ≈1083 Steel Plain Gr.R 5/16X1 Inch

Specifications

Diameter 5/16 Inch
Length 1 Inch
Brand Fabory
Class Gr.R
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Fine
Threads per inch 22
Weight per piece (g) 13.3
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).
Commodity code

Dimensions

A 0.525
F 0.218

Standards

BS ≈1083

Article numbers

Article number 03010.079.025
EAN 8715492109408
UBB 950351296674
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.