text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 936 Steel Plain 22H M16X1.50


This low-profile hex nut is manufactured to DIN 936 specifications and features a metric fine thread. It's made from plain steel—steel without any coating or surface treatment. While the material is strong, it offers little inherent protection against corrosion. The nut falls under hardness class 22H, meaning it has a minimum hardness of 220 HV. No proof load is specified for this hardness class.

Article number
Diameter
Show all diameters
Brand Fabory
Class 22H
Driving features Hexagon
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 22H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 19.6
Commodity code

Dimensions

d-D M16
m 8
P 1.5
s 22

Description

This low-profile hex nut is manufactured to DIN 936 specifications and features a metric fine thread. It's made from plain steel—steel without any coating or surface treatment. While the material is strong, it offers little inherent protection against corrosion. The nut falls under hardness class 22H, meaning it has a minimum hardness of 220 HV. No proof load is specified for this hardness class.

Standards

DIN 936

Article numbers

Article number 01601.160.150
EAN 8717077206205
UBB 500648122793
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.