text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 936 Steel Plain 22H M16


This low-profile hex nut is manufactured to DIN 936 standards and made from plain steel—steel without any coating or surface treatment. The material is strong, but on its own offers little resistance to corrosion. The nut carries a hardness class of 22H, meaning it has a minimum hardness of 220 HV. No proof load is specified for this hardness class. The nut features metric threading.

Article number
Diameter
Show all diameters
Brand Fabory
Class 22H
Driving features Hexagon
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 22H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 20.1
Commodity code

Dimensions

d-D M16
m 8
P 2
s 24

Description

This low-profile hex nut is manufactured to DIN 936 standards and made from plain steel—steel without any coating or surface treatment. The material is strong, but on its own offers little resistance to corrosion. The nut carries a hardness class of 22H, meaning it has a minimum hardness of 220 HV. No proof load is specified for this hardness class. The nut features metric threading.

Standards

DIN 936

Article numbers

Article number 01600.160.001
EAN 8717077206168
UBB 500648122389
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.