text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 936 Steel Plain 17H M20X1.50


This low-profile hex nut is manufactured to DIN 936 specifications and features a fine metric thread. It's made from plain steel—meaning steel without any coating or surface treatment. While the material is strong, it offers little natural resistance to corrosion on its own. The nut falls under hardness class 17H, which requires a minimum hardness of 170 HV. No proof load is specified for this hardness class.

Article number
Diameter
Show all diameters
Brand Fabory
Class 17H
Driving features Hexagon
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M20
Brand Fabory
Class 17H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 34
Commodity code

Dimensions

d-D M20
m 9
P 1.5
s 30

Description

This low-profile hex nut is manufactured to DIN 936 specifications and features a fine metric thread. It's made from plain steel—meaning steel without any coating or surface treatment. While the material is strong, it offers little natural resistance to corrosion on its own. The nut falls under hardness class 17H, which requires a minimum hardness of 170 HV. No proof load is specified for this hardness class.

Standards

DIN 936

Article numbers

Article number 01597.200.150
EAN 8717077205895
UBB 500648119666
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.