text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 936 Steel Plain 17H M22


The Hexagon Thin Nut DIN 936 is a precision-engineered fastening solution crafted from high-quality steel, designed to meet the stringent requirements of various industrial applications. This nut adheres to the DIN 936 standard, ensuring compatibility and reliability in assembly processes. With a resistance class of 17H, it provides enhanced performance under load conditions, making it suitable for use in demanding environments. The plain surface treatment of the nut offers a straightforward finish that is ideal for applications where additional coatings are not required. This design choice also allows for easy integration with other components, maintaining the integrity of the assembly while ensuring effective fastening. The metric thread and right-hand thread direction further enhance its usability across a wide range of mechanical and structural applications. Engineers and maintenance professionals will appreciate the versatility of the Hexagon Thin Nut, which is applicable in sectors such as automotive, construction, and machinery. Its robust construction ensures that it can withstand typical operational stresses, while its compliance with established standards guarantees a consistent quality that meets industry expectations. This product is an essential component for those seeking reliable fastening solutions in their projects, ensuring durability and performance in various operational conditions.

Article number
Diameter
Show all diameters
Brand Fabory
Class 17H
Driving features Hexagon
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M22
Brand Fabory
Class 17H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 42
Commodity code

Dimensions

d-D M22
m 10
P 2.5
s 32

Description

The Hexagon Thin Nut DIN 936 is a precision-engineered fastening solution crafted from high-quality steel, designed to meet the stringent requirements of various industrial applications. This nut adheres to the DIN 936 standard, ensuring compatibility and reliability in assembly processes. With a resistance class of 17H, it provides enhanced performance under load conditions, making it suitable for use in demanding environments. The plain surface treatment of the nut offers a straightforward finish that is ideal for applications where additional coatings are not required. This design choice also allows for easy integration with other components, maintaining the integrity of the assembly while ensuring effective fastening. The metric thread and right-hand thread direction further enhance its usability across a wide range of mechanical and structural applications. Engineers and maintenance professionals will appreciate the versatility of the Hexagon Thin Nut, which is applicable in sectors such as automotive, construction, and machinery. Its robust construction ensures that it can withstand typical operational stresses, while its compliance with established standards guarantees a consistent quality that meets industry expectations. This product is an essential component for those seeking reliable fastening solutions in their projects, ensuring durability and performance in various operational conditions.

Standards

DIN 936

Article numbers

Article number 01595.220.001
EAN 8717077205789
UBB 500648118593
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.