text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 936 Steel Plain 14H M33X2.00


This low-profile hex nut is manufactured to DIN 936 specifications and features a metric fine thread (MF). It's made from plain steel, meaning steel without any coating or surface treatment. While the material is strong, it offers little inherent protection against corrosion. The nut is classified in hardness class 14H, which requires a minimum hardness of 140 HV. No proof load has been established for this hardness class.

Article number
Diameter
Show all diameters
Brand Fabory
Class 14H
Driving features Hexagon
Material Steel
Packed per 10
Full Box only

Specifications

Diameter M33
Brand Fabory
Class 14H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 130
Commodity code

Dimensions

d-D M33
m 14
P 2
s 50

Description

This low-profile hex nut is manufactured to DIN 936 specifications and features a metric fine thread (MF). It's made from plain steel, meaning steel without any coating or surface treatment. While the material is strong, it offers little inherent protection against corrosion. The nut is classified in hardness class 14H, which requires a minimum hardness of 140 HV. No proof load has been established for this hardness class.

Standards

DIN 936

Article numbers

Article number 01592.330.200
EAN 8717077205376
UBB 500648114469
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.