text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 936 Steel Plain 14H M39


This low-profile hex nut is manufactured to DIN 936 standards from plain steel—steel without any coating or surface treatment. While the material is strong, it offers little natural resistance to corrosion on its own. The nut has a hardness class of 14H, meaning it has a minimum hardness of 140 HV. No proof load is specified for this hardness class. The nut features a standard metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Class 14H
Driving features Hexagon
Material Steel
Packed per 10
Full Box only

Specifications

Diameter M39
Brand Fabory
Class 14H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 255
Commodity code

Dimensions

d-D M39
m 16
P 4
s 60

Description

This low-profile hex nut is manufactured to DIN 936 standards from plain steel—steel without any coating or surface treatment. While the material is strong, it offers little natural resistance to corrosion on its own. The nut has a hardness class of 14H, meaning it has a minimum hardness of 140 HV. No proof load is specified for this hardness class. The nut features a standard metric thread.

Standards

DIN 936

Article numbers

Article number 01590.390.001
EAN 8717077205055
UBB 500648111234
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.