text.skipToContent text.skipToNavigation

Hexagon thin nut, turned DIN 439-2 Free-cutting steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 04 turned M20

Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc

Specifications

Diameter M20
Brand Fabory
Class 040
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Thread Metric thread
Weight per piece (g) 36.7
Info turned
Commodity code

Dimensions

d-D M20
m 10
P 2.5
s 30

Standards

ISO 4035
NF E25-405-1
DIN 439-2
NEN 2334-B
ASME B18.2.4.5M

Article numbers

Article number 01585.200.001
EAN 8717077272019
UBB 500647852853
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.