text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon thin nut ISO 4035 Steel Plain 05 M12


This low-profile hex nut is made from bright steel, meaning the material hasn't been coated or given any surface treatment. It's manufactured to ISO 4035 standards and features a metric thread. Rated at strength class 5, it's commonly paired with class 5.6 or 5.8 fasteners in pressure vessel applications. Keep in mind that bright steel offers little to no built-in corrosion resistance, so that's something to factor in when putting it to use.

Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Driving features Hexagon
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Fabory
Class 5
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 8
Commodity code

Dimensions

d-D M12
m (max.) 6
P 1.75
s 18

Description

This low-profile hex nut is made from bright steel, meaning the material hasn't been coated or given any surface treatment. It's manufactured to ISO 4035 standards and features a metric thread. Rated at strength class 5, it's commonly paired with class 5.6 or 5.8 fasteners in pressure vessel applications. Keep in mind that bright steel offers little to no built-in corrosion resistance, so that's something to factor in when putting it to use.

Standards

ISO 4035

Article numbers

Article number 01583.120.001
EAN 8717077235991
UBB 500648939568
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.