text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon thin nut oversized thread DIN 439-2 Steel Hot dip galvanized 04 M24


Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Extra info oversized
Material Steel
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M24
Brand Fabory
Class 040
Driving features Hexagon
Extra info oversized
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 69.5
Info
  • Oversized hot dip galvanized nuts are manufactured with thread tolerance class 6AZ and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6g before coating.
  • As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.oversized
Commodity code

Dimensions

d-D M24
m 12
P 3
s 36

Standards

DIN 439-2
ISO 4035
ASME B18.2.4.5M
NEN 2334-B
NF E25-405-1

Article numbers

Article number 01580.240.001
EAN 8715492413543
UBB 950355026655
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.