text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Hot dip galvanized |8| M18


This hex nut, manufactured to DIN 934 specifications, is made of hot-dip galvanized steel and features metric threading. Rated at strength class |8| with a 6H tolerance class, this nut meets the DIN 267-4 standard—please note that class |8| nuts have a lower load capacity than class 8 nuts under ISO 898-2. Mechanical overloading can strip the threads on either the nut or the bolt. For proper use, pair this nut with externally threaded fasteners that had a 6az tolerance class prior to galvanizing. Since the threads are tapped after galvanizing, they don't carry a coating themselves—corrosion resistance is provided by the zinc layer on the mating part.

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M18
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 45
Info
  • ISO metric hot dip galvanized nuts are manufactured with thread tolerance class 6H and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6az before coating.
  • As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.ISO metric
Commodity code

Dimensions

d-D M18
m 15
P 2.5
s 27

Description

This hex nut, manufactured to DIN 934 specifications, is made of hot-dip galvanized steel and features metric threading. Rated at strength class |8| with a 6H tolerance class, this nut meets the DIN 267-4 standard—please note that class |8| nuts have a lower load capacity than class 8 nuts under ISO 898-2. Mechanical overloading can strip the threads on either the nut or the bolt. For proper use, pair this nut with externally threaded fasteners that had a 6az tolerance class prior to galvanizing. Since the threads are tapped after galvanizing, they don't carry a coating themselves—corrosion resistance is provided by the zinc layer on the mating part.

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 01500.180.001
EAN 8715492413116
UBB 950355023272
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.