text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Hot Dip Galvanised, Class 8.8 M10X100


DIN 933 Fully Threaded Metric Hexagon Head Bolts DIN 933 Fully Threaded Metric Hexagon Head Bolts feature a hexagon head designed for use with standard wrenches or spanners. The term "hexagon head" refers to the six-sided head of these bolts, which allows for easy application of torque using common tools. Fabory's range of hexagon head bolts is manufactured in accordance with industry standards such as ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114, ensuring high quality and reliability. These bolts are available fully threaded, making them suitable for various fastening applications. The hot dip galvanising provides corrosion resistance, making them ideal for outdoor use. For applications requiring partially threaded bolts Fabory offers a range of DIN 931 bolts and other alternative solutions in our extensive range of hexagon bolts. Features & Benefits: Fully threaded for secure and precise fastening Hexagon head for easy installation and removal with standard tools Hot-dip galvanised for enhanced corrosion resistance Corrosion-resistant coating extends the bolt's lifespan in outdoor and harsh environments Class 8.8 hexagon bolts offer superior tensile strength Excellent durability and reliability in high-stress environments Metric thread for compatibility with a wide range of applications Meets international standards, ensuring consistent performance and compatibility Easy to install and remove, saving time and effort Hot Dip Galvanised Hexagon Head Bolts Hot Dip Galvanised Hexagon Bolts from Fabory are designed for superior corrosion resistance, making them ideal for outdoor and harsh environmental applications. These bolts undergo a hot dip galvanising process, which coats them with a thick layer of zinc, providing long-lasting protection against rust and oxidation. Suitable for construction, infrastructure, and industrial projects, these bolts offer durability and longevity in demanding conditions. Also available in Plain, Zinc Plated, Zinc Plated Cr3, Oversized Hot Dip Galvanised and Zinc Flake. Fully Threaded Metric Hexagon Bolts Fully Threaded Metric Hexagon Bolts from Fabory feature a precise metric thread along their entire length, from the head to the tip. This design ensures a uniform grip and secure fastening throughout the bolt's length. Ideal for applications requiring maximum thread engagement and adjustable clamping force, these bolts provide reliable and consistent performance. Class 8.8 Hexagon Bolts Class 8.8 hexagon bolts from Fabory are high-strength fasteners made from medium carbon alloy steel, quenched, and tempered. Commonly used in heavy machinery, and structural applications, Class 8.8 bolts provide superior performance in high-stress and high-load environments. They offer excellent resistance to wear, fatigue, and deformation, making them ideal for critical and demanding tasks. In addition, Fabory also offers Oversized Hot Dip Galvanised Hexagon Bolts in Class 8.8.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Packed per 100
Full Box only

Specifications

Diameter M10
Length 100 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 61.3
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.ISO metric
Commodity code

Dimensions

d-D M10
k 6.4
L (mm) 100
P 1.5
s 17

Description

DIN 933 Fully Threaded Metric Hexagon Head Bolts

DIN 933 Fully Threaded Metric Hexagon Head Bolts feature a hexagon head designed for use with standard wrenches or spanners. The term "hexagon head" refers to the six-sided head of these bolts, which allows for easy application of torque using common tools.

Fabory's range of hexagon head bolts is manufactured in accordance with industry standards such as ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114, ensuring high quality and reliability.

These bolts are available fully threaded, making them suitable for various fastening applications. The hot dip galvanising provides corrosion resistance, making them ideal for outdoor use. For applications requiring partially threaded bolts Fabory offers a range of DIN 931 bolts and other alternative solutions in our extensive range of hexagon bolts.

Features & Benefits:

  • Fully threaded for secure and precise fastening
  • Hexagon head for easy installation and removal with standard tools
  • Hot-dip galvanised for enhanced corrosion resistance
  • Corrosion-resistant coating extends the bolt's lifespan in outdoor and harsh environments
  • Class 8.8 hexagon bolts offer superior tensile strength
  • Excellent durability and reliability in high-stress environments
  • Metric thread for compatibility with a wide range of applications
  • Meets international standards, ensuring consistent performance and compatibility
  • Easy to install and remove, saving time and effort

Hot Dip Galvanised Hexagon Head Bolts

Hot Dip Galvanised Hexagon Bolts from Fabory are designed for superior corrosion resistance, making them ideal for outdoor and harsh environmental applications. These bolts undergo a hot dip galvanising process, which coats them with a thick layer of zinc, providing long-lasting protection against rust and oxidation. Suitable for construction, infrastructure, and industrial projects, these bolts offer durability and longevity in demanding conditions.

Also available in Plain, Zinc Plated, Zinc Plated Cr3, Oversized Hot Dip Galvanised and Zinc Flake.

Fully Threaded Metric Hexagon Bolts

Fully Threaded Metric Hexagon Bolts from Fabory feature a precise metric thread along their entire length, from the head to the tip. This design ensures a uniform grip and secure fastening throughout the bolt's length. Ideal for applications requiring maximum thread engagement and adjustable clamping force, these bolts provide reliable and consistent performance.

Class 8.8 Hexagon Bolts

Class 8.8 hexagon bolts from Fabory are high-strength fasteners made from medium carbon alloy steel, quenched, and tempered. Commonly used in heavy machinery, and structural applications, Class 8.8 bolts provide superior performance in high-stress and high-load environments. They offer excellent resistance to wear, fatigue, and deformation, making them ideal for critical and demanding tasks.

In addition, Fabory also offers Oversized Hot Dip Galvanised Hexagon Bolts in Class 8.8.

Standards

ISO 4017
NEN 1568
ASME B18.2.3.1M
NF E25-114
DIN 933

Article numbers

Article number 01410.100.100
EAN 8715492410191
UBB 954351242928
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.