text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut MF DIN 934 Steel Zinc plated yellow passivated |8| M22X1,50

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M22
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread
Commodity code

Dimensions

d-D M22
m 18
P 1.5
s 32

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 01340.220.150
EAN 8715492407337
UBB 950355300969
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.