text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut ISO 4032 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 8 M6


Article number
Diameter
Show all diameters
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Packed per 250
Full Box only

Specifications

Diameter M6
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Thread Metric thread
Weight per piece (g) 2.3
Commodity code

Dimensions

d-D M6
m (max.) 5.2
P 1
s 10

Standards

ISO 4032

Article numbers

Article number 01337.060.001
EAN 8715494421379
UBB 500611918672
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.