text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut ISO 4032 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 8 M4


Article number
Diameter
Show all diameters
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Packed per 250
Full Box only

Specifications

Diameter M4
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Thread Metric thread
Weight per piece (g) 0.72
Commodity code

Dimensions

d-D M4
m (max.) 3.2
P 0.7
s 7

Standards

ISO 4032

Article numbers

Article number 01337.040.001
EAN 8715494421355
UBB 500611918425
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.