text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Steel Zinc plated |8| M16X1.50


This hex nut is manufactured to DIN 934 standards and features a metric fine thread. Made from steel with an electrolytic zinc plating, it's ideal for indoor applications or environments with minimal exposure to the elements. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 8 nuts rated to ISO 898-2. Mechanical overloading may cause the threads on the nut or bolt to strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 28.36
Commodity code

Dimensions

d-D M16
m 13
P 1.5
s 24

Description

This hex nut is manufactured to DIN 934 standards and features a metric fine thread. Made from steel with an electrolytic zinc plating, it's ideal for indoor applications or environments with minimal exposure to the elements. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 8 nuts rated to ISO 898-2. Mechanical overloading may cause the threads on the nut or bolt to strip.

Standards

NEN 1560
NF E25-401
DIN 934

Article numbers

Article number 01330.160.150
EAN 8715493174139
UBB 950355019981
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.