text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Steel Zinc plated |8| M12X1.50


This hex nut is manufactured to DIN 934 standards and features a metric fine thread. Made from steel with an electrolytic zinc plating, it's ideal for indoor applications or environments with minimal exposure to the elements. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 8 nuts rated to ISO 898-2. Mechanical overloading may cause the threads on the nut or bolt to strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 16
Commodity code

Dimensions

d-D M12
m 10
P 1.5
s 19

Description

This hex nut is manufactured to DIN 934 standards and features a metric fine thread. Made from steel with an electrolytic zinc plating, it's ideal for indoor applications or environments with minimal exposure to the elements. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 8 nuts rated to ISO 898-2. Mechanical overloading may cause the threads on the nut or bolt to strip.

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 01330.120.150
EAN 8715493174108
UBB 950355019726
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.