text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 934 Steel Zinc plated |8| M12X1.00 (≠DIN)


Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 14.88
Commodity code

Dimensions

d-D M12
m 10
P 1
s 19

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 01330.120.100
EAN 8715494503945
UBB 500621733368
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.