text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Steel Zinc plated |8| M10X1.00


This hex nut is manufactured to DIN 934 standards and features a metric fine thread. Made from steel with an electrolytic zinc plating, it's ideal for indoor applications or environments with minimal exposure to the elements. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 8 nuts rated to ISO 898-2. Mechanical overloading may cause the threads on the nut or bolt to strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Packed per 250
Full Box only

Specifications

Diameter M10
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 11
Commodity code

Dimensions

d-D M10
m 8
P 1
s 17

Description

This hex nut is manufactured to DIN 934 standards and features a metric fine thread. Made from steel with an electrolytic zinc plating, it's ideal for indoor applications or environments with minimal exposure to the elements. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 8 nuts rated to ISO 898-2. Mechanical overloading may cause the threads on the nut or bolt to strip.

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 01330.100.100
EAN 8715493174061
UBB 950355019312
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.