text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut ISO 4032 Steel Nickel plated 8 M6


Article number
Diameter
Show all diameters
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Nickel plated
Packed per 1,000
Full Box only

Specifications

Diameter M6
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 2.3
Commodity code

Dimensions

d-D M6
m (max.) 5.2
P 1
s 10

Standards

ISO 4032

Article numbers

Article number 01328.060.001
EAN 8717077235748
UBB 500648937091
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.