text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Nickel plated 8 M5


This hex nut is manufactured to ISO 4032 standards and rated at strength class 8, making it perfectly suited for use with bolts and screws of strength class 8.8 or lower. Crafted from steel and finished with a high-gloss nickel plating, it delivers a clean, polished look. The nut features a standard metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Packed per 1,000
Full Box only

Specifications

Diameter M5
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 1.29
Commodity code

Dimensions

d-D M5
m (max.) 4.7
P 0.8
s 8

Description

This hex nut is manufactured to ISO 4032 standards and rated at strength class 8, making it perfectly suited for use with bolts and screws of strength class 8.8 or lower. Crafted from steel and finished with a high-gloss nickel plating, it delivers a clean, polished look. The nut features a standard metric thread.

Standards

ISO 4032

Article numbers

Article number 01328.050.001
EAN 8717077235731
UBB 500648936911
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.