text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc plated 8 M33


This hex nut is manufactured to ISO 4032 standards and made of steel with an electro-galvanized zinc coating. Rated at strength class 8, it's designed to pair with bolts and screws of strength class 8.8 or lower. The nut features metric threading, while the electro-galvanized finish makes it best suited for indoor use or applications with minimal environmental exposure.

Artikelnummer
Diameter
Toon alle diameters
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Verpakt per 5
Alleen volledige verpakkingen

Specificaties

Diameter M33
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 317.164
Commodity code

Afmetingen

d-D M33
m (max.) 28.7
P 3.5
s 50

Omschrijving

This hex nut is manufactured to ISO 4032 standards and made of steel with an electro-galvanized zinc coating. Rated at strength class 8, it's designed to pair with bolts and screws of strength class 8.8 or lower. The nut features metric threading, while the electro-galvanized finish makes it best suited for indoor use or applications with minimal environmental exposure.

Normeringen

ISO 4032

Artikelnummers

Artikelnummer 01301.330.001
EAN 8715492042484
UBB 950355809506
UNSPSC 31161727

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.