text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc plated 8 M4


This hex nut is manufactured to ISO 4032 standards and made of steel with an electro-galvanized zinc coating. Rated at strength class 8, it's designed to pair with bolts and screws of strength class 8.8 or lower. The nut features metric threading, while the electro-galvanized finish makes it best suited for indoor use or applications with minimal environmental exposure.

Article number
Diameter
Show all diameters
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Packed per 250
Full Box only

Specifications

Diameter M4
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 0.72
Commodity code

Dimensions

d-D M4
m (max.) 3.2
P 0.7
s 7

Description

This hex nut is manufactured to ISO 4032 standards and made of steel with an electro-galvanized zinc coating. Rated at strength class 8, it's designed to pair with bolts and screws of strength class 8.8 or lower. The nut features metric threading, while the electro-galvanized finish makes it best suited for indoor use or applications with minimal environmental exposure.

Standards

ISO 4032

Article numbers

Article number 01301.040.001
EAN 8715492042330
UBB 951355017579
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.