text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 934 Steel Zinc plated |8| M24


Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 25
Full Box only

Specifications

Diameter M24
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 95.4
Commodity code

Dimensions

d-D M24
m 19
P 3
s 36

Standards

NF E25-401
NEN 1560
DIN 934

Article numbers

Article number 01300.240.001
EAN 8715492042170
UBB 950355013299
UNSPSC 31161727
NATO Stock Number 5310-12-196-2389

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.