text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut DIN 934 Steel Zinc plated |8| M2.5


This hex nut is manufactured to DIN 934 standards and made from steel with an electrolytically galvanized finish, making it suitable for indoor use or applications with very mild exposure. It features a metric thread and falls under strength class |8|. Please note: class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than class 8 nuts per ISO 898-2. In the event of mechanical overload, the threads on either the nut or bolt may strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Packed per 1,000
Full Box only

Specifications

Diameter M2.5
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 0.235
Commodity code

Dimensions

d-D M2.5
m 2
P 0.45
s 5

Description

This hex nut is manufactured to DIN 934 standards and made from steel with an electrolytically galvanized finish, making it suitable for indoor use or applications with very mild exposure. It features a metric thread and falls under strength class |8|. Please note: class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than class 8 nuts per ISO 898-2. In the event of mechanical overload, the threads on either the nut or bolt may strip.

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 01300.025.001
EAN 8715492042026
UBB 950355294865
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.