text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon head screw MF DIN 961 Steel Zinc plated 8.8 M10X1,25X30/S=17


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M10
Length 30 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 28
Commodity code

Dimensions

d-D M10
k 6.4
L (mm) 30
P 1.25
s 17

Standards

ISO 8676
NF E25-151
DIN 961
NEN 1568

Article numbers

Article number 01270.100.030
EAN 8715493860315
UBB 955351430512
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.